Motion
60SDS23
QD Bushed Sprocket - 23 Teeth, SDS Bushing
Mi Item #00175447
MFR #60SDS23
Price$133.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 23 Teeth, SDS Bushing
Mi Item #00175447
MFR #60SDS23

Mfr description
60SDS23 QD SPKT HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.83/each

Specifications

Dimensions

  • Bushing Size
    SDS
  • Caliper Diameter
    5.0260 in
  • Hub Diameter
    3.1880 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    5.9100 in
  • Pitch Diameter
    5.5080 in
  • Tooth Width
    0.4590 in
  • Weight
    2.50 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039379559
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039379559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)