Motion
H60SK27

BROWNING
H60SK27

Bushing Bore Roller Chain Sprocket - QD, 60 / 3/4 in, 27 Teeth, SK Bushing, Steel Material
MI ITEM #00175486
MFR #H60SK27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H60SK27

Bushing Bore Roller Chain Sprocket - QD, 60 / 3/4 in, 27 Teeth, SK Bushing, Steel Material
MI ITEM #00175486
MFR #H60SK27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2-5/8 in
  • Bushing Size
    SK
  • Hub Diameter
    3-7/8 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    6.8700 in
  • Overall Width
    2-23/64 in
  • Pitch Diameter
    6.46 in
  • Tooth Width
    0.459 in
  • Weight
    4.62 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    27
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289244409

Overview

Mfr description
H60SK27 HARDENED SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text