Motion
60SK40

BROWNING
60SK40

3331410 QD Bushed Sprocket - QD, 60 / 3/4 in, 40 Teeth, SK Bushing, Steel Material
MI ITEM #00175528
MFR #60SK40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
60SK40

3331410 QD Bushed Sprocket - QD, 60 / 3/4 in, 40 Teeth, SK Bushing, Steel Material
MI ITEM #00175528
MFR #60SK40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 2.6250 in
  • Bushing Size
    SK
  • Hub Diameter
    3.8900 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    9.9800 in
  • Overall Width
    1.7500 in
  • Pitch Diameter
    9.5590 in
  • Tooth Width
    0.4590 in
  • Weight
    10.63 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    60SK40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289255689
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    40
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289255689

Overview

Mfr description
60SK40 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text