Motion
60SF48

BROWNING
60SF48

Bushing Bore Roller Chain Sprocket - QD, 60 / 3/4 in, 48 Teeth, SF Bushing, Steel Material
Mi Item #00175546
MFR #60SF48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
60SF48

Bushing Bore Roller Chain Sprocket - QD, 60 / 3/4 in, 48 Teeth, SF Bushing, Steel Material
Mi Item #00175546
MFR #60SF48

Mfr description
60SF48 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 2.9375 in
  • Bushing Size
    SF
  • Hub Diameter
    4.6250 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    11.8930 in
  • Overall Width
    2-25/64 in
  • Pitch Diameter
    11.4670 in
  • Tooth Width
    0.459 in
  • Weight
    14.61 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    60SF48
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289254811
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    48
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289254811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)