Motion
60SF70
QD Bushed Sprocket - 70 Teeth, SF Bushing
Mi Item #00175565
MFR #60SF70
Price$353.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 70 Teeth, SF Bushing
Mi Item #00175565
MFR #60SF70

Mfr description
60SF70 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.04/each

Specifications

Dimensions

  • Bushing Size
    SF
  • Caliper Diameter
    16.2480 in
  • Hub Diameter
    4.6250 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.9380 in
  • Outside Diameter
    17.1500 in
  • Pitch Diameter
    16.7170 in
  • Tooth Width
    0.4590 in
  • Weight
    21.60 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039379719
  • Number Of Strands Across
    1
  • Number Of Teeth
    70
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039379719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)