Motion
60SF80
QD Bushed Sprocket - 80 Teeth, SF Bushing
Mi Item #00175575
MFR #60SF80
Price$546.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 80 Teeth, SF Bushing
Mi Item #00175575
MFR #60SF80

Mfr description
60SF80 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$546.08/each

Specifications

Dimensions

  • Bushing Size
    SF
  • Caliper Diameter
    18.6340 in
  • Hub Diameter
    4.6250 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.9380 in
  • Outside Diameter
    19.5400 in
  • Pitch Diameter
    19.1030 in
  • Tooth Width
    0.4590 in
  • Weight
    35.50 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039379733
  • Number Of Strands Across
    1
  • Number Of Teeth
    80
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039379733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)