Motion
60SF84

BROWNING
60SF84

Bushing Bore Roller Chain Sprocket - QD, 60 / 3/4 in, 84 Teeth, SF Bushing, Steel Material
Mi Item #00175576
MFR #60SF84
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
60SF84

Bushing Bore Roller Chain Sprocket - QD, 60 / 3/4 in, 84 Teeth, SF Bushing, Steel Material
Mi Item #00175576
MFR #60SF84

Mfr description
60SF84 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Bushing Size
    SF
  • Hub Diameter
    4-5/8 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    20.490 in
  • Overall Width
    2-25/64 in
  • Pitch Diameter
    20.058 in
  • Tooth Width
    0.459 in
  • Weight
    39.45 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    84
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289255078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)