Motion
60E112
112 Teeth
Mi Item #00175590
MFR #60E112
Price$913.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
112 Teeth
Mi Item #00175590
MFR #60E112

Mfr description
60E112 QD SPKT HT (60EW)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$913.93/each

Specifications

Dimensions

  • Caliper Diameter
    26.2720 in
  • Hub Diameter
    4.6250 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.9380 in
  • Outside Diameter
    27.1800 in
  • Pitch Diameter
    26.7420 in
  • Tooth Width
    0.4590 in
  • Weight
    73.75 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039379764
  • Number Of Teeth
    112
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)