Motion
80SH11
Bushed Roller Chain Sprocket - 11 Teeth, SH Bushing, Steel Material
Mi Item #00175597
MFR #80SH11
Price$100.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 11 Teeth, SH Bushing, Steel Material
Mi Item #00175597
MFR #80SH11

Mfr description
80SH11 QD SPKT HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.11/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Bushing Size
    SH
  • Caliper Diameter
    2.8880 in
  • Hub Diameter
    2-11/16 in
  • Hub Projection
    19/32 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    4.0060 in
  • Overall Width
    1-3/8 in
  • Pitch Diameter
    3.55 in
  • Tooth Width
    0.575 in
  • Weight
    1.10 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039379771
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    11
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039379771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)