Motion
80SH12
Bushed Roller Chain Sprocket - 12 Teeth, SH Bushing
Mi Item #00175606
MFR #80SH12
Price$109.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 12 Teeth, SH Bushing
Mi Item #00175606
MFR #80SH12

Mfr description
80SH12 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.92/each

Specifications

Dimensions

  • Bushing Size
    SH
  • Caliper Diameter
    3.2390 in
  • Hub Diameter
    2.6880 in
  • Length Through Bore
    0.8130 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    4.3300 in
  • Pitch Diameter
    3.8640 in
  • Tooth Width
    0.5750 in
  • Weight
    1.40 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039379788
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039379788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)