1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
80SDS13H
Bushing Bore Roller Chain Sprocket - QD, 80 / 1 in, 13 Teeth, SDS Bushing
MI ITEM #
00175620
MFR #
80SDS13H
Price
$124.81
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Roller Chain Sprockets
TSUBAKI (UST) 80SDS13H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
80SDS13H
Bushing Bore Roller Chain Sprocket - QD, 80 / 1 in, 13 Teeth, SDS Bushing
MI ITEM #
00175620
MFR #
80SDS13H
Mfr description
H80SDS13 QD SPROCKET HT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$124
.81
/each
Add to Cart
Specifications
Dimensions
Bushing Size
SDS
Weight
1.50 lbs
Details
Bushing Type
QD Bushing
Chain Number & Pitch
80 / 1 in
Number Of Strands Across
1
Number Of Teeth
13
Product Type
Bushed Roller Chain Sprockets
UPC_NO
097039381804
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items