Motion
80SDS14H
Bushing Bore Roller Chain Sprocket - QD, 80 / 1 in, 14 Teeth, SDS Bushing
MI ITEM #00175629
MFR #80SDS14H
Price$133.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 80 / 1 in, 14 Teeth, SDS Bushing
MI ITEM #00175629
MFR #80SDS14H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$133.51/each

Specifications

Dimensions

  • Bushing Size
    SDS
  • Weight
    1.80 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039381811

Overview

Mfr description
H80SDS14 QD SPROCKET HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text