Motion
80SK15H
Bushing Bore Roller Chain Sprocket - QD, 80 / 1 in, 15 Teeth, SK Bushing
MI ITEM #00175642
MFR #80SK15H
Price$115.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 80 / 1 in, 15 Teeth, SK Bushing
MI ITEM #00175642
MFR #80SK15H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$115.20/each

Specifications

Dimensions

  • Bushing Size
    SK
  • Weight
    2.50 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039381828

Overview

Mfr description
H80SK15 QD SPROCKET HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text