Motion
80SF20
QD Bushed Sprocket - 20 Teeth, SF Bushing
MI ITEM #00175685
MFR #80SF20
Price$177.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 20 Teeth, SF Bushing
MI ITEM #00175685
MFR #80SF20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$177.44/each

Specifications

Dimensions

  • Bushing Size
    SF
  • Caliper Diameter
    5.7670 in
  • Hub Diameter
    4.6250 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.9380 in
  • Outside Diameter
    6.9100 in
  • Pitch Diameter
    6.3920 in
  • Tooth Width
    0.5750 in
  • Weight
    5.20 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039379863
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039379863

Overview

Mfr description
80SF20 QD SPKT HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text