Motion
80SF22
QD Bushed Sprocket - 22 Teeth, SF Bushing, Steel Material
MI ITEM #00175703
MFR #80SF22
Your Price$201.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 22 Teeth, SF Bushing, Steel Material
MI ITEM #00175703
MFR #80SF22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$201.01/each(List $231.17)

Overview

Mfr description
80SF22 QD SPKT HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SF
  • Number Of Teeth
    22
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    2.9380 in
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    2-13/16 to 2-15/16 in
  • Outside Diameter
    7.5550 in
  • Pitch Type
    Single
  • Tooth Width
    0.575 in
  • Pitch Diameter
    7.027 in
  • Caliper Diameter
    6.4020 in
  • Hub Type
    B
  • Overall Width
    2-1/8 in
  • Hub Diameter
    5 in
  • Hub Projection
    1-23/64 in
  • Manufacturer Upc Number
    97039379887
  • UPC_NO
    097039379887
  • Weight
    6.50 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text