Motion
80SF23H
Bushing Bore Roller Chain Sprocket - QD, 80 / 1 in, 23 Teeth, SF Bushing
Mi Item #00175716
MFR #80SF23H
Price$211.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 80 / 1 in, 23 Teeth, SF Bushing
Mi Item #00175716
MFR #80SF23H

Mfr description
H80SF23 QD SPROCKET HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.01/each

Specifications

Dimensions

  • Bushing Size
    SF
  • Weight
    7.30 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039381903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)