Motion
H80SF25

BROWNING
H80SF25

Bushing Bore Roller Chain Sprocket - QD, 80 / 1 in, 25 Teeth, SF Bushing, Steel Material
MI ITEM #00175733
MFR #H80SF25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H80SF25

Bushing Bore Roller Chain Sprocket - QD, 80 / 1 in, 25 Teeth, SF Bushing, Steel Material
MI ITEM #00175733
MFR #H80SF25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H80SF25 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SF
  • Number Of Teeth
    25
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.0000 in
  • Bushing Bore Range
    0.5000 in to 2.9375 in
  • Outside Diameter
    8.5160 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.575 in
  • Pitch Diameter
    7.9790 in
  • Overall Width
    2-25/64 in
  • Hub Diameter
    4.6250 in
  • Manufacturer Upc Number
    662289244782
  • UPC_NO
    662289244782
  • Manufacturer Catalog Number
    H80SF25
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    8.68 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text