Motion
H80SF30

BROWNING
H80SF30

3333929 Roller Chain Sprocket - QD, 30 Teeth, Steel, Hardened Teeth Material
MI ITEM #00175772
MFR #H80SF30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H80SF30

3333929 Roller Chain Sprocket - QD, 30 Teeth, Steel, Hardened Teeth Material
MI ITEM #00175772
MFR #H80SF30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H80SF30 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SF
  • Number Of Teeth
    30
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    0.5000 in to 2.9375 in
  • Outside Diameter
    10.1140 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.5750 in
  • Pitch Diameter
    9.5670 in
  • Overall Width
    2.390625
  • Hub Diameter
    4.6250 in
  • Manufacturer Upc Number
    662289244898
  • UPC_NO
    662289244898
  • Manufacturer Catalog Number
    H80SF30
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    12.12 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text