Motion
80SF30H
Bushing Bore Roller Chain Sprocket - QD, 80 / 1 in, 30 Teeth, SF Bushing, Steel Material
Mi Item #00175775
MFR #80SF30H
Price$282.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 80 / 1 in, 30 Teeth, SF Bushing, Steel Material
Mi Item #00175775
MFR #80SF30H

Mfr description
H80SF30 QD SPROCKET HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.10/each

Specifications

Dimensions

  • Bushing Bore Range
    2-13/16 to 2-15/16 in
  • Bushing Size
    SF
  • Hub Diameter
    5 in
  • Hub Projection
    1-23/64 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    10.114 in
  • Overall Width
    2-1/8 in
  • Pitch Diameter
    9.567 in
  • Tooth Width
    0.575 in
  • Weight
    11.60 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039381965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)