Motion
80SF32

BROWNING
80SF32

3331725 Roller Chain Sprocket - QD, 32 Teeth, Steel Material
Mi Item #00175776
MFR #80SF32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
80SF32

3331725 Roller Chain Sprocket - QD, 32 Teeth, Steel Material
Mi Item #00175776
MFR #80SF32

Mfr description
80SF32 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 2.9375 in
  • Bushing Size
    SF
  • Hub Diameter
    4.6250 in
  • Outside Diameter
    10.7530 in
  • Overall Width
    2.390625
  • Pitch Diameter
    10.2020 in
  • Tooth Width
    0.5750 in
  • Weight
    13.72 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    80SF32
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289256624
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    32
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289256624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)