Motion
80SF33

BROWNING
80SF33

3331733 QD Bushed Sprocket - QD, 80 / 1 in, 33 Teeth, SF Bushing, Steel, Hardened Teeth Material
MI ITEM #00175781
MFR #80SF33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
80SF33

3331733 QD Bushed Sprocket - QD, 80 / 1 in, 33 Teeth, SF Bushing, Steel, Hardened Teeth Material
MI ITEM #00175781
MFR #80SF33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 2.9375 in
  • Bushing Size
    SF
  • Hub Diameter
    4.6250 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    11.0720 in
  • Overall Width
    2.0000 in
  • Pitch Diameter
    10.5200 in
  • Tooth Width
    0.5750 in
  • Weight
    14.64 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    80SF33
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289256686
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    33
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289256686

Overview

Mfr description
80SF33 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text