Motion
80SF45

BROWNING
80SF45

QD Bushed Sprocket - 45 Teeth, SF Bushing, Steel Material
MI ITEM #00175814
MFR #80SF45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
80SF45

QD Bushed Sprocket - 45 Teeth, SF Bushing, Steel Material
MI ITEM #00175814
MFR #80SF45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80SF45 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SF
  • Number Of Teeth
    45
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    2.9375 in
  • Length Through Bore
    2.0000 in
  • Bushing Bore Range
    0.5000 in to 2.9375 in
  • Outside Diameter
    14.9010 in
  • Pitch Type
    Single
  • Tooth Width
    0.5750 in
  • Pitch Diameter
    14.3360 in
  • Overall Width
    2.0000 in
  • Hub Diameter
    4.6250 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289257065
  • UPC_NO
    662289257065
  • Manufacturer Catalog Number
    80SF45
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    26.37 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text