Motion
80SF48

BROWNING
80SF48

3331808 QD Bushed Sprocket - QD, 80 / 1 in, 48 Teeth, SF Bushing, Steel Material
Mi Item #00175819
MFR #80SF48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
80SF48

3331808 QD Bushed Sprocket - QD, 80 / 1 in, 48 Teeth, SF Bushing, Steel Material
Mi Item #00175819
MFR #80SF48

Mfr description
80SF48 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 2.9375 in
  • Bushing Size
    SF
  • Hub Diameter
    4.6250 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    15.8570 in
  • Overall Width
    2.0000 in
  • Pitch Diameter
    15.2900 in
  • Tooth Width
    0.5750 in
  • Weight
    30.90 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    80SF48
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289257096
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    48
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289257096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)