Motion
80SF54

BROWNING
80SF54

3331816 QD Bushed Sprocket - QD, 80 / 1 in, 54 Teeth, SF Bushing, Steel Material
MI ITEM #00175824
MFR #80SF54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
80SF54

3331816 QD Bushed Sprocket - QD, 80 / 1 in, 54 Teeth, SF Bushing, Steel Material
MI ITEM #00175824
MFR #80SF54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 2.9375 in
  • Bushing Size
    SF
  • Hub Diameter
    4.6250 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    17.7690 in
  • Overall Width
    2.0000 in
  • Pitch Diameter
    17.1980 in
  • Tooth Width
    0.5750 in
  • Weight
    36.25 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    80SF54
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289257102
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    54
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289257102

Overview

Mfr description
80SF54 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text