Motion
80E70
3331832 QD Bushed Sprocket - QD, 80 / 1 in, 70 Teeth, E Bushing, Steel Material
MI ITEM #00175834
MFR #80E70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3331832 QD Bushed Sprocket - QD, 80 / 1 in, 70 Teeth, E Bushing, Steel Material
MI ITEM #00175834
MFR #80E70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80E70 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    E
  • Number Of Teeth
    70
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.6400 in
  • Bushing Bore Range
    0.8750 in to 3.5000 in
  • Outside Diameter
    22.8850 in
  • Pitch Type
    Single
  • Tooth Width
    0.5750 in
  • Pitch Diameter
    22.2890 in
  • Overall Width
    2.6400 in
  • Hub Diameter
    6.0000 in
  • Manufacturer Upc Number
    662289255726
  • UPC_NO
    662289255726
  • Manufacturer Catalog Number
    80E70
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    62.90 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text