Motion
80E70
Bushing Bore Roller Chain Sprocket - QD, 80 / 1 in, 70 Teeth, E Bushing
Mi Item #00175838
MFR #80E70
Price$953.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 80 / 1 in, 70 Teeth, E Bushing
Mi Item #00175838
MFR #80E70

Mfr description
80E70 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$953.06/each

Specifications

Dimensions

  • Bushing Size
    E
  • Weight
    49.80 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    70
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)