Motion
80E72
Bushing Bore Roller Chain Sprocket - QD, 80 / 1 in, 72 Teeth, E Bushing
Mi Item #00175843
MFR #80E72
Price$911.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 80 / 1 in, 72 Teeth, E Bushing
Mi Item #00175843
MFR #80E72

Mfr description
80E72 QD SPKT HT (80EW)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$911.33/each

Specifications

Dimensions

  • Bushing Size
    E
  • Weight
    66.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    72
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)