Motion
80E80
3331857 QD Bushed Sprocket - QD, 80 / 1 in, 80 Teeth, E Bushing, Steel Material
Mi Item #00175844
MFR #80E80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3331857 QD Bushed Sprocket - QD, 80 / 1 in, 80 Teeth, E Bushing, Steel Material
Mi Item #00175844
MFR #80E80

Mfr description
80E80 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.8750 to 3.5000 in
  • Bushing Size
    E
  • Hub Diameter
    6.0000 in
  • Length Through Bore
    2.6400 in
  • Outside Diameter
    26.0500 in
  • Overall Width
    2.6400 in
  • Pitch Diameter
    25.4710 in
  • Tooth Width
    0.5750 in
  • Weight
    81.75 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3331857
  • Manufacturer Upc Number
    662289255795
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    80
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289255795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)