Motion
80E80
Bushed Roller Chain Sprocket - 80 Teeth, E Bushing, Steel Material
MI ITEM #00175846
MFR #80E80
Price$916.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 80 Teeth, E Bushing, Steel Material
MI ITEM #00175846
MFR #80E80

Mfr description
80E80 QD SPROCKET-RIM ONLY
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$916.14/each

Specifications

Dimensions

  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Bushing Size
    E
  • Caliper Diameter
    24.8463 in
  • Hub Diameter
    6 in
  • Hub Outside Diameter
    6.2500 in
  • Hub Projection
    1-3/64 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    3.3125 in
  • Outside Diameter
    26.0520 in
  • Overall Width
    2-15/16 in
  • Pitch Diameter
    25.4713 in
  • Storage Dimension Height
    1.6250 in
  • Storage Dimension Length
    26.0520 in
  • Storage Dimension Width
    26.0520 in
  • Tooth Thickness
    0.5750 in
  • Tooth Width
    0.575 in
  • Weight
    69.16 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Number Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950021775
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    80
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950021775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)