Motion
80F112
Bushing Bore Roller Chain Sprocket - QD, 80 / 1 in, 112 Teeth, F Bushing
MI ITEM #00175865
MFR #80F112
Price$1,939.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 80 / 1 in, 112 Teeth, F Bushing
MI ITEM #00175865
MFR #80F112

Mfr description
80F112 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,939.18/each

Specifications

Dimensions

  • Bushing Bore Range
    3-5/16 to 3-15/16 in
  • Bushing Size
    F
  • Hub Diameter
    7 in
  • Length Through Bore
    2.5000 in
  • Outside Diameter
    36.241 in
  • Overall Width
    3-5/8 in
  • Pitch Diameter
    35.655 in
  • Tooth Width
    0.575 in
  • Weight
    119.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    112
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380128

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)