Motion
100SDS11
QD Bushed Sprocket - 11 Teeth, SDS Bushing
MI ITEM #00175869
MFR #100SDS11
Your Price$170.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 11 Teeth, SDS Bushing
MI ITEM #00175869
MFR #100SDS11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$170.08/each(List $195.59)

Overview

Mfr description
100SDS11 QD SPKT HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SDS
  • Number Of Teeth
    11
  • Number Of Strands Across
    1
  • Maximum Bore Diameter
    2.0000 in
  • Length Through Bore
    0.7500 in
  • Outside Diameter
    5.0100 in
  • Tooth Width
    0.6920 in
  • Pitch Diameter
    4.4370 in
  • Caliper Diameter
    3.6420 in
  • Hub Type
    B
  • Hub Diameter
    3.1880 in
  • Manufacturer Upc Number
    97039380135
  • UPC_NO
    097039380135
  • Weight
    1.60 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text