Motion
H100SDS12

BROWNING
H100SDS12

3333945 QD Bushed Sprocket - QD, 100 / 1-1/4 in, 12 Teeth, SDS Bushing, Steel, Hardened Teeth Material
MI ITEM #00175880
MFR #H100SDS12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H100SDS12

3333945 QD Bushed Sprocket - QD, 100 / 1-1/4 in, 12 Teeth, SDS Bushing, Steel, Hardened Teeth Material
MI ITEM #00175880
MFR #H100SDS12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H100SDS12 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SDS
  • Number Of Teeth
    12
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.3300 in
  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Outside Diameter
    5.4200 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.6920 in
  • Pitch Diameter
    4.8300 in
  • Overall Width
    1.3300 in
  • Hub Diameter
    3.1250 in
  • Manufacturer Upc Number
    662289241200
  • UPC_NO
    662289241200
  • Manufacturer Catalog Number
    3333945
  • Manufacturer Catalog
  • Weight
    2.56 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text