Motion
100SK13
QD Bushed Sprocket - 13 Teeth, SK Bushing
Mi Item #00175888
MFR #100SK13
Price$198.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 13 Teeth, SK Bushing
Mi Item #00175888
MFR #100SK13

Mfr description
100SK13 QD SPKT HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.02/each

Specifications

Dimensions

  • Bushing Size
    SK
  • Caliper Diameter
    4.4350 in
  • Hub Diameter
    3.8750 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.6250 in
  • Outside Diameter
    5.8200 in
  • Pitch Diameter
    5.2230 in
  • Tooth Width
    0.6920 in
  • Weight
    3.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039380159
  • Number Of Strands Across
    1
  • Number Of Teeth
    13
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)