Motion
H100SK14

BROWNING
H100SK14

Bushing Bore Roller Chain Sprocket - QD, 100 / 1-1/4 in, 14 Teeth, SK Bushing, Steel Material
MI ITEM #00175898
MFR #H100SK14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H100SK14

Bushing Bore Roller Chain Sprocket - QD, 100 / 1-1/4 in, 14 Teeth, SK Bushing, Steel Material
MI ITEM #00175898
MFR #H100SK14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H100SK14 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SK
  • Number Of Teeth
    14
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    0.5000 in to 2.6250 in
  • Outside Diameter
    6.2270 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.692 in
  • Pitch Diameter
    5.6170 in
  • Overall Width
    2-23/64 in
  • Hub Diameter
    3.8900 in
  • Manufacturer Upc Number
    662289241385
  • UPC_NO
    662289241385
  • Manufacturer Catalog Number
    H100SK14
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    4.60 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text