Motion
100SF15
QD Bushed Sprocket - 15 Teeth, SF Bushing
Mi Item #00175908
MFR #100SF15
Price$221.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 15 Teeth, SF Bushing
Mi Item #00175908
MFR #100SF15

Mfr description
100SF15 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.70/each

Specifications

Dimensions

  • Bushing Size
    SF
  • Caliper Diameter
    5.2290 in
  • Hub Diameter
    4.6250 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.9380 in
  • Outside Diameter
    6.6300 in
  • Pitch Diameter
    6.0120 in
  • Tooth Width
    0.6920 in
  • Weight
    5.50 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039380173
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)