Motion
100SF16
QD Bushed Sprocket - 16 Teeth, SF Bushing, Steel Material
MI ITEM #00175917
MFR #100SF16
Your Price$277.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 16 Teeth, SF Bushing, Steel Material
MI ITEM #00175917
MFR #100SF16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$277.16/each(List $315.85)

Overview

Mfr description
100SF16 QD SPKT HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SF
  • Number Of Teeth
    16
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    2.9380 in
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    2-13/16 to 2-15/16 in
  • Outside Diameter
    7.0340 in
  • Pitch Type
    Single
  • Tooth Width
    0.692 in
  • Pitch Diameter
    6.408 in
  • Caliper Diameter
    5.6580 in
  • Hub Type
    B
  • Overall Width
    2-1/8 in
  • Hub Diameter
    5 in
  • Hub Projection
    1-15/64 in
  • Manufacturer Upc Number
    97039380180
  • UPC_NO
    097039380180
  • Weight
    6.10 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text