Motion
H100SF17H

TSUBAKI (UST)
H100SF17H

Bushing Bore Roller Chain Sprocket - QD, 100 / 1-1/4 in, 17 Teeth, SF Bushing, Steel Material
MI ITEM #00175930
MFR #H100SF17H
Your Price$299.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H100SF17H

Bushing Bore Roller Chain Sprocket - QD, 100 / 1-1/4 in, 17 Teeth, SF Bushing, Steel Material
MI ITEM #00175930
MFR #H100SF17H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$299.01/each(List $325.78)

Overview

Mfr description
H100SF17 QD SPROCKET HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SF
  • Number Of Teeth
    17
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    2-13/16 to 2-15/16 in
  • Outside Diameter
    7.4360 in
  • Pitch Type
    Single
  • Tooth Width
    0.692 in
  • Pitch Diameter
    6.803 in
  • Overall Width
    2-1/8 in
  • Hub Diameter
    5 in
  • Hub Projection
    1-15/64 in
  • UPC_NO
    097039382030
  • Weight
    6.60 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text