Motion
100E18
Bushed Roller Chain Sprocket - 18 Teeth, E Bushing, Steel Material
Mi Item #00175936
MFR #100E18
Price$242.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 18 Teeth, E Bushing, Steel Material
Mi Item #00175936
MFR #100E18

Mfr description
100E18 QD SPKT HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$242.07/each

Specifications

Dimensions

  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Bushing Size
    E
  • Caliper Diameter
    6.4490 in
  • Hub Diameter
    5-15/16 in
  • Hub Projection
    1-13/16 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    7.8390 in
  • Overall Width
    2-5/8 in
  • Pitch Diameter
    7.199 in
  • Tooth Width
    0.692 in
  • Weight
    7.60 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039380203
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)