Motion
120B16H
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 16 Teeth, Steel Material
Mi Item #00175947
MFR #120B16H
Price$869.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 16 Teeth, Steel Material
Mi Item #00175947
MFR #120B16H

Mfr description
120B16H SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$869.20/each

Specifications

Dimensions

  • Tooth Width
    0.924 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)