Motion
H100E19

BROWNING
H100E19

Bushing Bore Roller Chain Sprocket - QD, 100 / 1-1/4 in, 19 Teeth, E Bushing, Steel Material
Mi Item #00175950
MFR #H100E19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H100E19

Bushing Bore Roller Chain Sprocket - QD, 100 / 1-1/4 in, 19 Teeth, E Bushing, Steel Material
Mi Item #00175950
MFR #H100E19

Mfr description
H100E19 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.8750 in to 3.5000 in
  • Bushing Size
    E
  • Hub Diameter
    6.0000 in
  • Length Through Bore
    2.6400 in
  • Outside Diameter
    8.2410 in
  • Overall Width
    3-1/16 in
  • Pitch Diameter
    7.5944 in
  • Tooth Width
    0.692 in
  • Weight
    10.18 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H100E19
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289240838
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289240838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)