Motion
H100E20

BROWNING
H100E20

Bushing Bore Roller Chain Sprocket - QD, 100 / 1-1/4 in, 20 Teeth, E Bushing, Steel Material
MI ITEM #00175959
MFR #H100E20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H100E20

Bushing Bore Roller Chain Sprocket - QD, 100 / 1-1/4 in, 20 Teeth, E Bushing, Steel Material
MI ITEM #00175959
MFR #H100E20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H100E20 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    E
  • Number Of Teeth
    20
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.6400 in
  • Bushing Bore Range
    0.8750 in to 3.5000 in
  • Outside Diameter
    8.6420 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.692 in
  • Pitch Diameter
    7.9910 in
  • Overall Width
    3-1/16 in
  • Hub Diameter
    6.0000 in
  • Manufacturer Upc Number
    662289240845
  • UPC_NO
    662289240845
  • Manufacturer Catalog Number
    H100E20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    11.92 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text