Motion
100E22
Bushed Roller Chain Sprocket - 22 Teeth, E Bushing
MI ITEM #00175976
MFR #100E22
Your Price$240.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 22 Teeth, E Bushing
MI ITEM #00175976
MFR #100E22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$240.85/each(List $349.23)

Overview

Mfr description
100E22 QD SPKT HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    E
  • Number Of Teeth
    22
  • Number Of Strands Across
    1
  • Maximum Bore Diameter
    3.5000 in
  • Length Through Bore
    1.6250 in
  • Outside Diameter
    9.4400 in
  • Tooth Width
    0.6920 in
  • Pitch Diameter
    8.7830 in
  • Caliper Diameter
    8.0340 in
  • Hub Type
    B
  • Hub Diameter
    6.0000 in
  • Manufacturer Upc Number
    97039380241
  • UPC_NO
    097039380241
  • Weight
    11.50 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text