Motion
H100E23

BROWNING
H100E23

3334059 QD Bushed Sprocket - QD, 100 / 1-1/4 in, 23 Teeth, E Bushing, Steel, Hardened Teeth Material
Mi Item #00175986
MFR #H100E23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H100E23

3334059 QD Bushed Sprocket - QD, 100 / 1-1/4 in, 23 Teeth, E Bushing, Steel, Hardened Teeth Material
Mi Item #00175986
MFR #H100E23

Mfr description
H100E23 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.8750 in to 3.5000 in
  • Bushing Size
    E
  • Hub Diameter
    6.0000 in
  • Length Through Bore
    2.6400 in
  • Outside Diameter
    9.8440 in
  • Overall Width
    2.6400 in
  • Pitch Diameter
    9.1800 in
  • Tooth Width
    0.6920 in
  • Weight
    13.80 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H100E23
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289240920
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289240920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)