Motion
100E26
Bushing Bore Roller Chain Sprocket - QD, 100 / 1-1/4 in, 26 Teeth, E Bushing
MI ITEM #00176014
MFR #100E26
List Price$379.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 100 / 1-1/4 in, 26 Teeth, E Bushing
MI ITEM #00176014
MFR #100E26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$379.86/each for your price

Overview

Mfr description
100E26 QD SPKT HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    E
  • Number Of Teeth
    26
  • Number Of Strands Across
    1
  • UPC_NO
    097039380289
  • Weight
    18.10 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text