Motion
H100E26

BROWNING
H100E26

Bushing Bore Roller Chain Sprocket - QD, 100 / 1-1/4 in, 26 Teeth, E Bushing, Steel Material
MI ITEM #00176015
MFR #H100E26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H100E26

Bushing Bore Roller Chain Sprocket - QD, 100 / 1-1/4 in, 26 Teeth, E Bushing, Steel Material
MI ITEM #00176015
MFR #H100E26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H100E26 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    E
  • Number Of Teeth
    26
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.6400 in
  • Bushing Bore Range
    0.8750 in to 3.5000 in
  • Outside Diameter
    11.0450 in
  • Pitch Type
    Single
  • Tooth Width
    0.6920 in
  • Pitch Diameter
    10.3700 in
  • Overall Width
    3.0625 in
  • Hub Diameter
    6.0000 in
  • Hub Projection
    2.0310 in
  • Manufacturer Upc Number
    662289241033
  • UPC_NO
    662289241033
  • Manufacturer Catalog Number
    H100E26
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    18.48 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text