Motion
100E26H
Bushing Bore Roller Chain Sprocket - QD, 100 / 1-1/4 in, 26 Teeth, E Bushing
Mi Item #00176018
MFR #100E26H
Price$364.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 100 / 1-1/4 in, 26 Teeth, E Bushing
Mi Item #00176018
MFR #100E26H

Mfr description
H100E26 QD SPROCKET HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.48/each

Specifications

Dimensions

  • Bushing Size
    E
  • Weight
    17.50 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    26
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039382122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)