Motion
100E27H
Bushed Roller Chain Sprocket - 27 Teeth, E Bushing, Steel Material
MI ITEM #00176025
MFR #100E27H
Your Price$384.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 27 Teeth, E Bushing, Steel Material
MI ITEM #00176025
MFR #100E27H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$384.88/each(List $548.05)

Overview

Mfr description
100E27H SPK ROLLER QD SABER
  • Martin saber tooth sprockets have hardened teeth, which provide longer chain and sprocket life.
  • The hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 RPM.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ QD bushings
  • Stocked Heat Treat

Specifications

  • Bushing Type
    QD Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    100 / 1-1/4 in
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Bushing Size
    E
  • Number Of Teeth
    27
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    3.3125 in
  • Length Through Bore
    1.6250 in
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Outside Diameter
    11.4440 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.6920 in
  • Tooth Thickness
    0.6920 in
  • Pitch Diameter
    11.1643 in
  • Caliper Diameter
    9.9990 in
  • Hub Type
    B
  • Overall Width
    2-15/16 in
  • Hub Diameter
    6 in
  • Hub Outside Diameter
    6.2500 in
  • Hub Projection
    0.9375 in
  • Number Of Mounting Screws And Loc
    3 at 120 °
  • Mounting Screw Size
    1/2-13 NC
  • Chain Roller Diameter
    0.7500 in
  • Chain Roller Width
    0.7500 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    1.6250 in
  • Storage Dimension Length
    11.4440 in
  • Storage Dimension Width
    11.4440 in
  • Manufacturer Upc Number
    697950042459
  • UPC_NO
    697950042459
  • Manufacturer Catalog
  • Chain Number
    100
  • Weight
    19.00 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text