Motion
100E28
Bushed Roller Chain Sprocket - 28 Teeth, E Bushing
MI ITEM #00176032
MFR #100E28
Price$303.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 28 Teeth, E Bushing
MI ITEM #00176032
MFR #100E28

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$303.77/each

Specifications

Dimensions

  • Bushing Size
    E
  • Caliper Diameter
    10.4140 in
  • Hub Diameter
    6.0000 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    11.8400 in
  • Pitch Diameter
    11.1640 in
  • Tooth Width
    0.6920 in
  • Weight
    20.20 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039380302
  • Number Of Strands Across
    1
  • Number Of Teeth
    28
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380302

Overview

Mfr description
100E28 QD SPKT HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text