Motion
100E30
Bushed Roller Chain Sprocket - 30 Teeth, E Bushing
Mi Item #00176043
MFR #100E30
Price$327.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 30 Teeth, E Bushing
Mi Item #00176043
MFR #100E30

Mfr description
100E30 QD SPKT HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$327.12/each

Specifications

Dimensions

  • Bushing Size
    E
  • Caliper Diameter
    11.2090 in
  • Hub Diameter
    6.0000 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    12.6400 in
  • Pitch Diameter
    11.9580 in
  • Tooth Width
    0.6920 in
  • Weight
    23.30 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039380319
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)