Motion
100E35

BROWNING
100E35

Bushing Bore Roller Chain Sprocket - QD, 100 / 1-1/4 in, 35 Teeth, E Bushing, Steel Material
Mi Item #00176053
MFR #100E35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
100E35

Bushing Bore Roller Chain Sprocket - QD, 100 / 1-1/4 in, 35 Teeth, E Bushing, Steel Material
Mi Item #00176053
MFR #100E35

Mfr description
100E35 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.8750 in to 3.5000 in
  • Bushing Size
    E
  • Hub Diameter
    6.0000 in
  • Outside Diameter
    14.6390 in
  • Pitch Diameter
    13.9450 in
  • Weight
    31.74 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    100E35
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289247370
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    35
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289247370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)